Abbotsford
tab5253gr

ABB 3/4 inch T&B Fittingsl Non-Insulated 90 degree Angle Grounding Fitting

Price $63.9141 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:5253GR

Description

Liquidtight flexible metal conduit 90° angle grounding fitting.

Specifications

Brand Name ABB Item Name Liquidtight Grounding Connector
Type 90° Trade Size 3/4 in
Material Malleable Iron Color/Finish Electro Zinc Plated/Chromate Coated
Throat Type Non-Insulated Thread Type NPT
Standards UL E3060, CSA Certified Application Used to Positively Bond Conduit to Box or Enclosure
UPC 786210899947

Packages

1 - UNIT - 1 10 - UNIT = 10 50 - UNIT = 50
This website uses cookies to ensure you get the best experience on our website. Read more
Ok