Abbotsford
tab5252al

ABB 1/2 inch T&B Fittings Liquidtight Flexible Metal Conduit 90 degree Angle Fitting, Aluminum

Price $24.7356 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:5252AL

Description

Liquidtight flexible 90° metal conduit fitting.

Specifications

Brand Name ABB Item Name Non-Insulated Liquidtight Connector
Type 90°, One-Piece Trade Size 1/2 in
Connection External Threaded Thread Length 14.28 mm
Material Aluminum Color/Finish Zinc Plated
Thread Type NPT Includes Locknut
Standards UL File Number E23018, CSA Certified Application For LTA Flexible Aluminum Conduit
UPC 786210802541

Packages

1 - UNIT - 1 25 - UNIT = 25 50 - UNIT = 50 9000 - UNIT = 9000
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok