Abbotsford
tab5255al

ABB 1-1/4 inch T&B Fittings Liquidtight Flexible Metal Conduit 90 degree Angle Fitting, Aluminum

Price $108.0575 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:5255AL

Description

Liquidtight flexible 90° metal conduit fitting.

Specifications

Brand Name ABB Item Name Liquidtight Connector
Type 90°, Non-Insulated Trade Size 1-1/4 in
Thread Length 20.63 mm Material Aluminum
Color/Finish Zinc Chromate Thread Type NPT
Standards UL E23018, CSA Certified Application For LTA Flexible Aluminum Conduit
UPC 786210802572

Packages

1 - UNIT - 1 5 - UNIT = 5 25 - UNIT = 25
This website uses cookies to ensure you get the best experience on our website. Read more
Ok