Abbotsford
tab5259

ABB 3 inch T&B Fittings Liquidtight Flexible Metal Conduit 90 degree Angle Fitting, Non-Insulated

Price $939.1284 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:5259

Description

Liquidtight flexible 90° metal conduit fitting.

Specifications

Brand Name ABB Item Name Liquidtight Connector
Type 90°, Non-Insulated Trade Size 3 in
Diameter 76.2 mm Material Malleable Iron
Color/Finish Zinc Chromate Standards UL E23018, CSA Certified
Application Used where Flexible Metal Raceway is Installed in Outdoor or Indoor Locations where Exposed to Continuous or Intermittent Moisture UPC 786210052595

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok