Abbotsford
tab5233gr

ABB 3/4 inch T&B Non-Insulated Straight Grounding Fitting, Stee

Price $46.2011 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:5233GR

Description

Liquidtight flexible metal conduit straight grounding fitting.

Specifications

Brand Name ABB Item Name Non-Insulated Liquidtight Grounding Connector
Type Straight, One-Piece Trade Size 3/4 in
Connection External Threaded Material Steel
Color/Finish Electro Zinc Plated, Chromate Coated Thread Type NPT
Includes Locknut Standards UL File Number E3060, CSA Certified
Application To Positively Bond Conduit to Box or Enclosure UPC 786210899848

Packages

1 - UNIT - 1 25 - UNIT = 25
This website uses cookies to ensure you get the best experience on our website. Read more
Ok