Abbotsford
tab5233pt

ABB 3/4 inch Quick-Connect Straight Zinc Plated Steel Non-Insulated Liquidtight Push-in Connector

Price $21.5351 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:5233-PT

Description

The quality of the T&B Liquidtight system in a labour-saving Quick-Connect™ fitting. Innovative push-in technology with a captive sealing ring makes it installation-ready.Flexible conduit is used in a wide variety of challenging environments. You need fittings to match.That’s why Thomas & Betts offers four different liquidtight lines, including our new time-saving, Quick-Connect™ fittings.FEATURES:• Ideal for any industrial MRO or OEM application where high performance is required• Often used in food and beverage, wastewater and chemical processing industries• Each liquidtight fitting is designed to exceed expectations• Simple installation and worry-free connections

Specifications

Brand Name ABB Sub Brand Quick-Connect™
Item Name Non-Insulated Liquidtight Connector Type Straight
Trade Size 3/4 in Length 1-1/16 in
Connection Push-in Diameter 1-21/32 in
Material Steel Color/Finish Zinc Plated
Thread Type NPT Temperature Rating 0 - 105 °C
Packaging Quantity 25/Pack, 50/Case Standards UL Listed, CSA Certified, UL File Number E23018
Application For Liquid and Dust-Tight Connections Between Flexible Jacketed Metallic Conduit and a Box or an Enclosure UPC 786209674081

Packages

1 - UNIT - 1 25 - UNIT - (25)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok