Abbotsford
tab5232

ABB 1/2 inch T&B Steel Non-Insulated Liquidtight Flexible Metal Conduit Straight Fitting

Price $11.5570 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:5232

Description

Straight fitting, Liquidtight flexible metal conduit fitting, Non-insulated. Steel tapered hub threads with safe-edge ground thru 4 inch cone and double level sealing ring through 2 inch. For control and power cable applications.

Specifications

Brand Name ABB Item Name Liquidtight Connector
Type Straight, One-Piece Trade Size 1/2 in
Length 39.624 mm Connection External Threaded
Thread Length 14.224 mm Material Steel
Color/Finish Electro Zinc Plated, Chromate Coated Includes Locknut
Standards UL File Number E23018, CSA Certified Application Use where Flexible Metal Raceway is Installed in Outdoor or Indoor Locations where Exposed to Continuous or Intermittent Moisture
UPC 786210052328

Packages

1 - UNIT - 1 25 - UNIT = 25 100 - UNIT = 100 8000 - UNIT = 8000
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok