Abbotsford
tab5232al

ABB 1/2 inch T&B Liquidtight Aluminum Conduit Fitting Connector

Price $15.9825 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:5232AL

Description

Straight connector, Liquidtight flexible metal conduit fitting, Non-insulated. Steel tapered hub threads with safe-edge ground thru 4 inch cone and double level sealing ring through 2 inch. For control and power cable applications.

Specifications

Brand Name ABB Item Name Non-Insulated Liquidtight Connector
Type Straight, One-Piece Trade Size 1/2 in
Length 39.624 mm Connection External Threaded
Thread Length 14.224 mm Material Aluminum
Color/Finish Zinc Plated Thread Type NPT
Includes Locknut Standards UL File Number E23018, CSA Certified
Application For LTA Flexible Aluminum Conduit UPC 786210802473

Packages

1 - UNIT - 1 25 - UNIT - 25 100 - UNIT - 100
This website uses cookies to ensure you get the best experience on our website. Read more
Ok