Abbotsford
tab5232gr

ABB 1/2 inch T&B Non-Insulated Straight Grounding Fitting, Steel

Price $34.1563 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:5232GR

Description

Liquidtight flexible metal conduit straight grounding fitting.

Specifications

Brand Name ABB Item Name Liquidtight Grounding Connector
Type Straight Trade Size 1/2 in
Connection Threaded Material Steel
Color/Finish Galvanic/Electrolytic Zinc Plated Thread Type NPT
Standards UL E3060, CSA Certified Application Used to Positively Bond Conduit to Box or Enclosure
UPC 786210899831

Packages

1 - UNIT - 1 25 - UNIT = 25 100 - UNIT = 100
This website uses cookies to ensure you get the best experience on our website. Read more
Ok