Abbotsford
tab5237al

ABB 2 inch T&B Liquidtight Aluminum Conduit Fitting Connector

Price $143.7780 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:5237AL

Description

Liquidtight flexible metal conduit straight fitting for control and power cable applications.

Specifications

Brand Name ABB Item Name Non-Insulated Liquidtight Connector
Type Straight Trade Size 2 in
Connection External Threaded Thread Length 22.22 mm
Material Aluminum Color/Finish Zinc Plated
Thread Type NPT Temperature Rating 105 °C
Includes Locknut Standards UL File Number E23018, CSA Certified
Application For LTA Flexible Aluminum Conduit UPC 786210802527

Packages

1 - UNIT - 1 5 - UNIT = 5
This website uses cookies to ensure you get the best experience on our website. Read more
Ok