Abbotsford
tab5234gr

ABB 1 inch T&B Fittings Steel Non-Insulated Straight Grounding Fitting

Price $67.7599 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:5234GR

Description

Liquidtight flexible metal conduit straight grounding fitting.

Specifications

Brand Name ABB Item Name Liquidtight Grounding Connector
Type Straight Trade Size 1 in
Connection Threaded Material Steel
Color/Finish Galvanic/Electrolytic Zinc Plated Throat Type Non-Insulated
Thread Type NPT Standards UL E3060, CSA Certified
Application Used to Positively Bond Conduit to Box or Enclosure UPC 786210899855

Packages

1 - UNIT - 1 10 - UNIT = 10 50 - UNIT = 50 3500 - UNIT = 3500
This website uses cookies to ensure you get the best experience on our website. Read more
Ok