Abbotsford
tab5235al

ABB 1-1/4 inch T&B Liquidtight Aluminum Conduit Fitting Connector

Price $78.4424 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:5235AL

Description

Liquidtight flexible metal conduit straight fitting for control and power cable applications.

Specifications

Brand Name ABB Item Name Non-Insulated Liquidtight Connector
Type Straight, One-Piece Trade Size 1-1/4 in
Connection External Threaded Thread Length 20.63 mm
Material Aluminum Color/Finish Zinc Plated
Thread Type NPT Includes Locknut
Standards UL File Number E23018, CSA Certified Application For LTA Flexible Aluminum Conduit
UPC 786210802503

Packages

1 - UNIT - 1 5 - UNIT = 5 25 - UNIT = 25 1750 - UNIT = 1750
This website uses cookies to ensure you get the best experience on our website. Read more
Ok