Abbotsford
tab5340

ABB 4 inch T&B Insulated Liquidtight Flexible Metal Conduit Straight Fitting

Price $961.6825 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:5340

Description

Straight connector, Liquidtight flexible metal conduit fitting, insulated. Steel tapered hub threads with safe-edge ground thru 4 inch cone and double level sealing ring through 2 inch. For control and power cable applications.

Specifications

Brand Name ABB Item Name Insulated Liquidtight Connector
Type Straight, One-Piece Trade Size 4 in
Length 4.5 mm Connection External Threaded
Thread Length 1.12 mm Material Malleable Iron
Color/Finish Electro Zinc Plated, Chromate Coated Includes Locknut
Standards UL File Number E23018, CSA Certified Application Use where Flexible Metal Raceway is Installed in Outdoor or Indoor Locations where Exposed to Continuous or Intermittent Moisture
UPC 786210053400

Packages

1 - UNIT - 1 176 - UNIT = 176
This website uses cookies to ensure you get the best experience on our website. Read more
Ok