Abbotsford
tab5347

ABB 2 inch T&B Liquidtight Flexible Metal Conduit 45 degree Angle Fitting

Price $216.0260 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:5347

Description

45 degree angle fitting made of molded Iron, package standard of 50, used on EMT-RIGID conduit.

Specifications

Brand Name ABB Item Name Liquidtight Connector
Type 45° Elbow, Insulated, 1-Piece Trade Size 2 in
Connection Plug-in x Internal Thread Diameter 50.8 mm ID
Material Malleable Iron, Die-Cast Steel Color/Finish Electro Zinc Plated/Chromate Coating, Chromium Plated
Standards UL E23018, CSA Certified Application Use where Flexible Metal Raceway is Installed in Outdoor or Indoor Locations where Exposed to Continuous or Intermittent Moisture
UPC 786210053479

Packages

1 - UNIT - 1 5 - UNIT = 5 585 - UNIT = 585
This website uses cookies to ensure you get the best experience on our website. Read more
Ok