Abbotsford
tab5352gr

ABB 1/2 inch T&B Liquidtight Flexible Metal Conduit 90 degree Grounding Fitting

Price $56.7041 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:5352GR

Description

90 degree angle grounding fitting made of isolated Malleable Iron, package standard of 50, used on EMT-RIGID conduit.

Specifications

Brand Name ABB Item Name Insulated Liquidtight Grounding Connector
Type 90°, One-Piece Trade Size 1/2 in
Connection Plug-in x External Threaded Diameter 13 mm ID
Material Malleable Iron Color/Finish Electro Zinc Plated
Thread Type NPT Includes Locknut
Standards UL File Number E3060, CSA Certified Application To Positively Bond Conduit to Box or Enclosure
UPC 786210900087

Packages

1 - UNIT - 1 25 - UNIT = 25 50 - UNIT = 50 7200 - UNIT = 7200
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok