Abbotsford
tab5357

ABB 2 inch T&B Fittings Liquidtight Flexible Metal Conduit 90 degree Angle Fitting, Insulated

Price $211.2874 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:5357

Description

The T&B Liquidtight series is designed to provide solutions to offer a sealed connection in various sizes of conduits and strait, 45 & 90 degre angle models. They are made of heavy duty malleable iron zinc electroplated with nitrile O ring, steel locknut and are CSA approved.

Specifications

Brand Name ABB Item Name Liquidtight Connector
Type 90° Elbow, Insulated, 1-Piece Trade Size 2 in
Connection Plug-in x Internal Thread Diameter 49.5 mm ID
Material Malleable Iron, Steel Color/Finish Electro Zinc Plated/Chromate Coating, Chromium Plated
Standards UL E23018, CSA Certified Application Use where Flexible Metal Raceway is Installed in Outdoor or Indoor Locations where Exposed to Continuous or Intermittent Moisture
UPC 786210053578

Packages

1 - UNIT - 1 5 - UNIT = 5 350 - UNIT = 350
This website uses cookies to ensure you get the best experience on our website. Read more
Ok