Abbotsford
tab5334tb

ABB 1 inch T&B Steel Insulated Liquidtight Metal Conduit Straight Fitting

Price $33.5673 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:5334-TB

Description

The T&B Liquidtight series is designed to provide solutions to offer a sealed connection in various sizes of conduits and strait, 45 & 90 degre angle models. They are made of heavy duty malleable iron zinc electroplated with nitrile O ring, steel locknut and are CSA approved.

Specifications

Brand Name ABB Item Name Insulated Liquidtight Connector
Type Straight Trade Size 1 in
Length 52 mm Connection External Threaded
Thread Length 19 mm Material Steel
Color/Finish Electro Zinc Plated, Chromate Coated Includes Locknut
Standards UL File Number E23018, CSA Certified Application Use where Flexible Metal Raceway is Installed in Outdoor or Indoor Locations where Exposed to Continuous or Intermittent Moisture
UPC 786210053349

Packages

1 - UNIT - 1 10 - UNIT = 10 50 - UNIT = 50 2800 - UNIT = 2800
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok