Abbotsford
tab5339

ABB 3 inch T&B Fittings Insulated Steel Liquidtight Straight Connector

Price $868.5719 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:5339

Description

Liquidtight flexible metal conduit straight fitting for control and power cable applications.

Specifications

Brand Name ABB Item Name Liquidtight Connector
Type Straight, Insulated Trade Size 3 in
Material Malleable Iron Color/Finish Zinc Chromate
Standards UL E23018, CSA Certified Application Used where Flexible Metal Raceway is Installed in Outdoor or Indoor Locations where Exposed to Continuous or Intermittent Moisture
UPC 786210053394

Packages

1 - UNIT - 1 5 - UNIT = 5 360 - UNIT = 360
This website uses cookies to ensure you get the best experience on our website. Read more
Ok