Abbotsford
tab5339gr

ABB 3 inch T&B Steel Insulated Straight Grounding Fitting

Price $1,449.3170 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:5339GR

Description

Liquidtight flexible metal conduit straight grounding fitting.

Specifications

Brand Name ABB Item Name Liquidtight Conduit Connector
Type 90°, Grounding, Insulated Trade Size 3 in
Material Steel Color/Finish Zinc Chromate
Thread Type NPT Standards UL E3060, CSA Certified
Application To Positively Bond Conduit to Box or Enclosure UPC 786210896281

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok