Abbotsford
tab6703

ABB 3/8 inch Iberville 90 degree Liquidtight Fitting (Zinc Alloy)

Price $11.6620 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CI6703

Description

The IBERVILLE Liquidtight series is designed to provide solutions to offer a sealed connection in various sizes of conduits and strait, 45 & 90 degre angle models. They are made of heavy duty malleable iron or zinc alloy electroplated with nitrile O ring, steel locknut and are CSA approved.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Liquidtight Conduit Connector Type 90°
Trade Size 3/8 in Length 64.26 mm
Connection External Threaded Material Zinc Alloy
Color/Finish Zinc Plated Standards CSA 700501
UPC 622538756503

Packages

1 - UNIT - 1 10 - UNIT = 10 50 - UNIT = 50 6400 - UNIT = 6400
This website uses cookies to ensure you get the best experience on our website. Read more
Ok