Abbotsford
tablt298

ABB 3 inch T&B 90 degree Connector, Die Cast Zinc

Price $337.6132 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:LT298

Description

The IBERVILLE Liquidtight series is designed to provide solutions to offer a sealed connection in various sizes of conduits and strait, 45 & 90 degre angle models. They are made of heavy duty malleable iron or zinc alloy electroplated with nitrile O ring, steel locknut and are CSA approved.

Specifications

Brand Name ABB Sub Brand Steel City®
Item Name Liquidtight Elbow Connector Type 90°
Trade Size 3 in Connection External Thread
Material Die-Cast Zinc Color/Finish Zinc Plated
Standards UL E23018 UPC 785991907964

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok