Abbotsford
tabst1290g

ABB 1/2 inch Ocal 90 degree PVC Coated Liquidtight Connector, Dark Gray

Price $139.38 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:ST1/290-G

Description

OCALâ„¢ PVC-coated liquidtight conduit connector for corrosive environments. Nominal 0.040 inch (40 mils) PVC coating bonded to exterior. Pressure-sealing sleeves are designated to protect the connection.

Specifications

Brand Name ABB Sub Brand Ocal®
Item Name Liquidtight Connector Type 90°
Trade Size 1/2 in Connection 90 Degree
Diameter 16 mm Material Steel
Color/Finish Dark Gray/PVC Coated Includes Locknut
Application To Positively Bond Conduit to Box or Enclosure UPC 704508405991

Packages

1 - UNIT - 1 50 - UNIT = 50 3750 - UNIT = 3750
This website uses cookies to ensure you get the best experience on our website. Read more
Ok