Abbotsford
ozg4qg400

EGS 4 inch O-Z/Gedney Type 4Q-G Liquidtight Sealing Ring Assembly, Steel

Price $43.27 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:4QG400

Description

OZ-Gedney Type 4Q-G Liquidtight Sealing Ring Assembly, Trade Size: 4 IN, Steel Retaining Ring, Neoprene Gasket, Finish: Zinc Electroplated, For Providing A Positive Seal Between Shoulder Of Fitting And Enclosure

Specifications

Brand Name O-Z/Gedney Item Name Liquidtight Sealing Ring Assembly
Type Type 4Q-G Inside Diameter 4 in
Material Steel Standards No Applicable Standard
Application For providing a positive seal between shoulder of fitting and enclosure UPC 783126629439

Packages

5 - UNIT - (5)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok