Abbotsford
ozgsr75875

EGS 3/4 inch Grip-Tite Strain Relief Straight Cord Connector

Price $11.37 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:SR75875

Description

Grip-Tite® Strain relief straight connector. Grip-tite style 2-piece internal design features a nylon gripper for exceptional pull-out protection and a neoprene grommet for a moisture-proof seal (up to 1 inch diameter cord range). Dual-grommet style for over 1 inch diameter cord range. Removable insert allows for wider range of cable diameters within single fitting. Simple installation, cord can be installed without disassembly of the fitting. Liquidtight/oiltight/raintight. UL listed NEMA 4, 6 and 12 when installed into a NPT threaded entry or UL listed conduit hub. Rated at 90°C. Suitable for NEMA 4 enclosures and other wet locations. Male tapered thread NPT. Slim diameter profile allows close spacing between connectors. Malleable iron body and gland nut, nylon gripper, neoprene grommet, PVC or Buna-N sealing ring, steel locknut material. Zinc plated on body, gland nut and locknut finish. Coloured gripper allows for easy identification. Furnished complete with sealing ring and locknut.

Specifications

Brand Name O-Z/Gedney Item Name Strain Relief Connector
Type Type SR, Grip-Tite, Straight Trade Size 3/4 in
Conductor Size 0.75 - 0.875 in Connection Tapered MNPT
Material Steel Color/Finish Purple, Zinc Plated
Temperature Rating 90 °C Standards NEMA 4, UL File Number E-11857, CSA 009795, UL 514B, CSA C22.2 No. 18, Federal Specification W-F-406E, Suitable for Use in Hazardous Locations Under NEC Sec. 501-4(b), 502-4(a) (2), and 503-3(a), For Class I, Division 2, Class II, Division 1, 2, and Class III, Division 1, 2
Application For Securing and Sealing Cords or Cables Entering Enclosures or Raceways UPC 783126506648

Packages

25 - UNIT - (25)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok