Abbotsford
ozgsr1001000

EGS 1 inch 0.875 inch-1 inch Cord Range Appleton Hub O-Z/Gedney Grip-Tite Type SR Straight Strain Relief Connector

Price $20.80 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:SR1001000

Description

GRIP-TITEĀ® Strain relief connector features 2-piece internal design features a nylon gripper for exceptional pullout protection and a neoprene grommet for a moisture-proof seal. Simple installation, cord can be installed without disassembly of the fitting. Suitable for NEMA 4 enclosures and other wet locations. Furnished complete with sealing ring and locknut.

Specifications

Brand Name O-Z/Gedney Sub Brand Grip-Tite®
Item Name Strain Relief Connector Type Type SR Grip-Tite Strain Relief Straight Connector
Trade Size 1 in Conductor Size 7/8 - 1 in
Connection Tapered MNPT Material Malleable Iron
Color/Finish Gray/Zinc Plated Temperature Rating 90 °C
Includes Zinc Plated Malleable Iron Gland Nut, Nylon Gripper, Neoprene Grommet, PVC or Buna-N Sealing Ring, Zinc Plated Steel Locknut Standards UL File Number E11857, CSA 009795, UL 514B, CSA C22.2 No. 18, Federal Specification W-F-406E, NEC Section 501-4(b), 502-4(a) (2), and 503-3(a), UL Class I, Division 2, Class II, Division 1, 2, and Class III, Division 1, 2
Application For Securing and Sealing Cords or Cables Entering Enclosures or Raceways UPC 783126506686

Packages

25 - UNIT - (25)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok