Abbotsford
appcg50100s

EGS 0.500 inch-0.625 inch 1 inch Appleton Hub Stainless Steel Liquidtight Cable Connector

Price $20.5609 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:CG50100S

Description

Straight Liquidtight Strain Relief Connector, Size: 1 IN, Conductor Range: 1/2 - 5/8 IN, Material: Machined Steel, Color: Pink Label, Nema Rating: NEMA 3R, Connection: Threaded Hub, Dimensions: 1.38 IN Height, Standard: Class I, Divisio

Specifications

Brand Name Appleton Item Name Liquidtight Strain Relief Connector
Type Straight Trade Size 1 in
Conductor Size 1/2 - 5/8 in Connection Threaded Hub
Material Machined Steel Color/Finish Orange
Thread Size 1 in Thread Type NPT
Standards NEMA 3R, Class I, Division 2, Class II, Division 1 and 2 Class III, UL 514B, E14817, CSA C22.2 No. 18.3, 065178 Application For Flexible Type Neoprene, Hypalon and PVC Jacketed Power or Control Cord and Cable
UPC 781381449434

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok