Abbotsford
appcg75100

EGS 0.750-0.875 inch 1 inch Appleton Hub Aluminum Straight Liquidtight Strain Relief Connector, Gray Label

Price $19.5358 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:CG75100

Description

Cord connector provide a liquidtight and strain relief termination for flexible type neoprene, hypalon, and PVC jacketed power or control cord and cable. For use in wet or dry locations sealing electrical connections against dust and dirt, oil, water or other atmosphere containing moisture. Neoprene sealing grommet firmly but safely grips cable jacket providing strain relief while protecting internal wiring connections against external tension on cable or cord.

Specifications

Brand Name Appleton Item Name Liquidtight Strain Relief Cord Connector
Type Straight Trade Size 1 in
Conductor Size 3/4 - 7/8 in Connection Threaded Hub
Material Steel Color/Finish Red
Thread Type NPT Degree of Protection NEMA 3R
Includes Diaphragm Standards Class I, Division 2, Class II, Division 1 and 2 Class III, UL 514B, E14817, CSA C22.2 No. 18.3, 065178
Application Flexible Type Neoprene, Hypalon and PVC Jacketed Power or Control Cord and Cable UPC 781381191807

Packages

1 - UNIT - 1 5 - UNIT - 5
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok