Abbotsford
appcg75100s

EGS 0.750-0.875 inch 1 inch Appleton Hub Stainless Steel Liquidtight Cable Connector

Price $20.5609 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:CG75100S

Description

Cord connector provide a liquidtight and strain relief termination for flexible type neoprene, hypalon, and PVC jacketed power or control cord and cable. For use in wet or dry locations sealing electrical connections against dust and dirt, oil, water or other atmosphere containing moisture. Neoprene sealing grommet firmly but safely grips cable jacket providing strain relief while protecting internal wiring connections against external tension on cable or cord.

Specifications

Brand Name Appleton Item Name Liquidtight Strain Relief Connector
Type Straight Trade Size 1 in
Conductor Size 3/4 - 7/8 in Connection Threaded Hub
Material Machined Steel Cable Type Flexible Type Neoprene, Hypalon and PVC Jacketed Power Or Control Cord and Cable
Color/Finish Gray/Untreated Thread Type NPT
Includes Diaphragm Seal Standards Class I, Division 2, Class II, Division 1 and 2 Class III, UL 514B, E14817, CSA C22.2 No. 18.3, 065178, NEMA 3R
Application For Flexible Type Neoprene, Hypalon And PVC Jacketed Power Or Control Cord And Cable UPC 781381449465

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok