Abbotsford
appcg87125s

EGS 0.875 inch-1.000 inch 1-1/4 inch Appleton Hub Stainless Steel Liquidtight Cable Connector

Price $52.1900 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:CG87125S

Description

Cord connector provide a liquidtight and strain relief termination for flexible type neoprene, hypalon, and PVC jacketed power or control cord and cable. For use in wet or dry locations sealing electrical connections against dust and dirt, oil, water or other atmosphere containing moisture. Neoprene sealing grommet firmly but safely grips cable jacket providing strain relief while protecting internal wiring connections against external tension on cable or cord.

Specifications

Brand Name Appleton Item Name Liquidtight Strain Relief Connector
Type Straight Trade Size 1-1/4 in
Conductor Size 7/8 - 1 in Connection Threaded Hub
Material Machined Steel Color/Finish Red
Thread Size 1-1/4 in Thread Type NPT
Standards NEMA 3R, Class I, Division 2, Class II, Division 1 and 2 Class III, UL 514B, E14817, CSA C22.2 No. 18.3, 065178 Application For Flexible Type Neoprene, Hypalon and PVC Jacketed Power or Control Cord and Cable
UPC 781381449496

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok