Abbotsford
appcg9075125

EGS 0.750-.875 inch 1-1/4 inch Appleton Hub Aluminum Straight Liquidtight Strain Relief Connector, Silver/Grey

Price $71.1719 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:CG9075125

Description

Cord connector provide a liquidtight and strain relief termination for flexible type neoprene, hypalon, and PVC jacketed power or control cord and cable. For use in wet or dry locations sealing electrical connections against dust and dirt, oil, water or other atmosphere containing moisture. Neoprene sealing grommet firmly but safely grips cable jacket providing strain relief while protecting internal wiring connections against external tension on cable or cord.

Specifications

Brand Name Emerson Item Name Liquidtight Strain Relief Connector
Type 90° Trade Size 1-1/4 in
Conductor Size 19.05 mm Connection NPT
Material Aluminum Color/Finish Light Gray/Untreated
Thread Type NPT Includes Diaphragm Seal
UPC 781381190152

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok