Abbotsford
appcg112125s

EGS 1.125-1.250 inch 1-1/4 inch Appleton Hub Stainless Steel Liquidtight Cable Connector

Price $54.3892 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:CG112125S

Description

Straight Liquidtight Strain Relief Connector, Size: 1-1/4 IN, Conductor Range: 1-1/8 - 1-1/4 IN, Material: Machined Steel, Color: Brown Label, Nema Rating: NEMA 3R, Connection: Threaded Hub, Dimensions: 2.13 IN Height, Standard: Class

Specifications

Brand Name Appleton Item Name Strain Relief Cord and Cable Connector
Type Straight, Liquidtight Trade Size 1-1/4 in
Conductor Size 1-1/8 - 1-1/4 in Connection NPT
Material Machined Steel Color/Finish Brown Label
Includes Locknut Standards NEMA 3R, Class I, Division 2, Class II, Division 1 and 2 Class III, UL 514B, E14817, CSA C22.2 No. 18.3, 065178
Application For Flexible Type Neoprene, Hypalon and PVC Jacketed Power or Control Cord and Cable UPC 781381449533

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok