Abbotsford
appcg115150

EGS 1.156-1.312 inch 1-1/2 inch Hub Aluminum Straight Liquidtight Strain Relief Connector

Price $94.2268 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:CG115150

Description

Straight Liquidtight Strain Relief Connector, Size: 1-1/2 IN, Conductor Range: 1.156 - 1.3125 IN, Material: Aluminum, Nema Rating: NEMA 3R, Connection: Threaded Hub, Dimensions: 2.19 IN Height, Standard: Class I, Division 2, Class II, D

Specifications

Brand Name Appleton Item Name Liquidtight Strain Relief Connector
Type Straight Trade Size 1-1/2 in
Conductor Size 1.156 - 1.3125 in Connection Threaded Hub
Material Aluminum Standards NEMA 3R, Class I, Division 2, Class II, Division 1 and 2 Class III, UL 514B, E14817, CSA C22.2 No. 18.3, 065178
Application For Flexible Type Neoprene, Hypalon and PVC Jacketed Power or Control Cord and Cable UPC 781381440349

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok