Abbotsford
appcg1250

EGS 0.125-0.187 inch 1/2 inch Appleton Hub Aluminum Straight Liquidtight Strain Relief Connector, Red Label

Price $14.0438 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:CG1250

Description

Appleton Cord Grip Connector, Aluminium. ½" Hub, 0.125-0.187"

Specifications

Brand Name Appleton Item Name Liquidtight Strain Relief Connector
Type Straight Trade Size 1/2 in
Conductor Size 1/8 - 3/16 in Connection NPT
Material Aluminum Color/Finish Blue/Red
Includes Diaphragm Seal Standards UL 514B, UL File Number E14817, Class I, Division 2, Class II, Division 1 and 2 Class III, CSA C22.2 No. 18.3, 065178
Application For Flexible Type Neoprene, Hypalon and PVC Jacketed Power or Control Cord and Cable UPC 781381190954

Packages

25 - UNIT - (25)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok