Abbotsford
appcg1250s

EGS 0.125 inch-0.187 inch 1/2 inch Appleton Hub Stainless Steel Liquidtight Cable Connector

Price $14.7060 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:CG1250S

Description

Straight Liquidtight Strain Relief Connector, Size: 1/2 IN, Conductor Range: 1/8 - 3/16 IN, Material: Machined Steel, Color: Red Label, Nema Rating: NEMA 3R, Connection: Threaded Hub, Dimensions: 0.94 IN Height, Standard: Class I, Divisi

Specifications

Brand Name Appleton Item Name Liquidtight Strain Relief Cord Connector
Type Straight Trade Size 1/2 in
Conductor Size 0.125 - 0.187 in Connection Threaded Hub
Material Aluminum Color/Finish Red
Thread Type NPT Degree of Protection NEMA 3R
Includes Diaphragm Standards Class I, Division 2, Class II, Division 1 and 2 Class III, UL 514B, E14817, CSA C22.2 No. 18.3, 065178
Application Flexible Type Neoprene, Hypalon and PVC Jacketed Power or Control Cord and Cable UPC 781381449243

Packages

25 - UNIT - (25)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok