Abbotsford
appcg3150s

EGS 0.312 inch-0.437 inch 1/2 inch Appleton Hub Stainless Steel Liquidtight Cable Connector

Price $16.7634 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:CG3150S

Description

Straight Liquidtight Strain Relief Connector, Size: 1/2 IN, Conductor Range: 5/16 - 7/16 IN, Material: Machined Steel, Color: Yellow Label, Nema Rating: NEMA 3R, Connection: Threaded Hub, Dimensions: 0.94 IN Height, Standard: Class I, Di

Specifications

Brand Name Appleton Item Name Liquidtight Strain Relief Connector
Type Straight Trade Size 1/2 in
Conductor Size 5/16 - 7/16 in Connection Threaded Hub
Material Machined Steel Cable Type Flexible Type Neoprene, Hypalon and PVC Jacketed Power Or Control Cord and Cable
Color/Finish Yellow/Untreated Thread Type NPT
Includes Diaphragm Seal Standards Class I, Division 2, Class II, Division 1 and 2 Class III, UL 514B, E14817, CSA C22.2 No. 18.3, 065178, NEMA 3R
Application For Flexible Type Neoprene, Hypalon And PVC Jacketed Power Or Control Cord And Cable UPC 781381449328

Packages

25 - UNIT - (25)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok