Abbotsford
appcg3750

EGS 0.375-0.500 inch 1/2 inch Appleton Hub Aluminum Straight Liquidtight Strain Relief Connector, Purple Label

Price $14.0438 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:CG3750

Description

Appleton Cord Grip Connector, Aluminium. ½" Hub, 0.375-0.500"

Specifications

Brand Name Appleton Item Name Liquidtight Strain Relief Connector
Type Straight Trade Size 1/2 in
Conductor Size 3/8 - 1/2 in Connection Threaded
Diameter 31.8 mm Material Aluminum
Color/Finish Purple Standards UL 514B, UL File Number E14817, Class I, Division 2, Class II, Division 1 and 2 Class III, CSA C22.2 No. 18.3, 065178
Application For Flexible Type Neoprene, Hypalon and PVC Jacketed Power or Control Cord and Cable UPC 781381191302

Packages

25 - UNIT - (25)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok