Abbotsford
ibvcg100b850

ABB 1 inch Trade Size, 0.75 inch-0.85 inch Cable Iberville Flexible Cord Grip Fitting (Machined Steel/Zinc Plated)

Price $22.8453 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CICG100B850

Description

IBERVILLE® flexible cord fittings made of corrosion resistant, zinc plated machined steel. Raintight and strainrelief. Has a neoprene rubber bushing that ensures a permanent raintight seal around the cord outer jacket and a galvanized steel pressure ring that prevents distortion of the bushing when subjected to the tightening of the gland nut.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Strain Relief Cord Connector Type Flexible, Straight
Trade Size 1 in Conductor Size 0.75 - 0.85 in
Thread Length 28.575 mm Material Steel
Color/Finish Zinc Plated, Untreated Thread Size 1 in
Thread Type NPT Includes Sealing Ring, Lock Nut
Standards CSA 70869 UPC 622538761231

Packages

1 - UNIT - 1 10 - UNIT = 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok