ABB CISL-13-04 1/2 inch Iberville Skintight Straight Cord Fitting (Nylon)
Description
Skintight straight flexible cord connector. Nylon 1/2 in.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Strain Relief Cord Connector | Type | Straight, Multi Seal Area, Separable Screw Gland, Shock Resistant, Strain Relief |
Trade Size | 1/2 in | Conductor Size | 0.270 - 0.48 in |
Connection | Thread NPT | Diameter | 6.86 - 12.19 mm |
Material | Nylon/Plastic | Color/Finish | Black |
Thread Size | 1/2 in | Temperature Rating | -30 to 100 °C |
Includes | Sealing Ring | Standards | CSA Certified |
Application | Indoor and Outdoor Use | UPC | 622538730138 |
Packages
1 - UNIT - 1 | 50 - UNIT = (50) | 100 - UNIT = 100 | 3200 - UNIT - 3200 |