ABB CISLF-21-04 1/2" Iberville® 90° €œSkintight€ Cord Fitting (Nylon)
Description
Iberville® 90° “Skintight” Cord fitting is a commercial grade, non-metallic fitting. No twisted Cords. Indoor or outdoor use. Quick installation.
Specifications
Brand Name | ABB | Item Name | Strain Relief Cord Connector |
Type | 90°, Shock Resistant, Skintight | Trade Size | 1/2 in |
Conductor Size | 0.545 - 0.709 in | Connection | NPT |
Material | Polyamide | Thread Type | NPT |
Temperature Rating | -30 to 100 °C | Includes | Locknut |
UPC | 622538730237 |
Packages
1 - UNIT - 1 | 25 - UNIT = 25 |