EGS 3/4 inch 0.500 inch-0.625 inch Cord Range Hub O-Z/Gedney Grip-Tite Type SR Straight Strain Relief Connector
Description
GRIP-TITE® Strain relief connector features 2-piece internal design features a nylon gripper for exceptional pullout protection and a neoprene grommet for a moisture-proof seal. Simple installation, cord can be installed without disassembly of the fitting. Suitable for NEMA 4 enclosures and other wet locations. Furnished complete with sealing ring and locknut.
Specifications
Brand Name | O-Z/Gedney | Item Name | Strain Relief Connector |
Type | Type SR, Grip-Tite, Straight | Trade Size | 3/4 in |
Conductor Size | 0.5 - 0.625 in | Connection | Tapered MNPT |
Material | Steel | Color/Finish | Brown, Galvanic/Electrolytic Zinc Plated |
Temperature Rating | 90 °C | Includes | Locknut |
Standards | NEMA 4, UL File Number E-11857, CSA 009795, UL 514B, CSA C22.2 No. 18, Federal Specification W-F-406E, Suitable for Use in Hazardous Locations Under NEC Sec. 501-4(b), 502-4(a) (2), and 503-3(a), For Class I, Division 2, Class II, Division 1, 2, and Class III, Division 1, 2 | Application | For Securing and Sealing Cords or Cables Entering Enclosures or Raceways |
UPC | 783126506624 |
Packages
25 - UNIT - (25) | 100 - UNIT - 100 |