ozgsr950625

EGS 1/2 inch 0.500 inch-0.625 inch Cord Range Hub O-Z/Gedney Grip-Tite Type SR 90 degree Angle Strain Relief Connector

Availablefor Backorder
Price $12.43 / EA
Qty EA
Manufacturer:EGS
Manufacturer #:sr950625

Description

GRIP-TITE® Strain relief connector features 2-piece internal design features a nylon gripper for exceptional pullout protection and a neoprene grommet for a moisture-proof seal. Simple installation, cord can be installed without disassembly of the fitting. Suitable for NEMA 4 enclosures and other wet locations. Furnished complete with sealing ring and locknut.

Specifications

Brand Name O-Z/Gedney Item Name Strain Relief Connector
Type Grip-Tite, 90° Trade Size 1/2 in
Conductor Size 0.5 - 0.625 in Connection Tapered MNPT
Material Steel Color/Finish Brown, Zinc Plated, Galvanic/Electrolytic Zinc Plated
Thread Size 1/2 in Thread Type NPT
Degree of Protection NEMA 4 Temperature Rating 90 °C
Includes Sealing Ring, Lock Nut Standards UL File E11857, CSA 009795, UL 514B, CSA C22, 2 No 18, Federal Specification W-F-406E, Suitable for use in Hazardous Locations under NEC Sec, 501-4(b), 502-4(a) (2), and 503-3(a), for Class I, Division 2, Class II, Division 1, 2, and Class III, Division 1, 2
Application For Securing and Sealing Cords or Cables Entering Enclosures or Raceways UPC 783126506921

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok