Abbotsford
ozgsr100750

EGS 1 inch 0.625 inch-0.725 inch Cord Range Appleton Hub O-Z/Gedney Grip-Tite Type SR Straight Strain Relief Connector

Price $18.41 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:SR100750

Description

GRIP-TITEĀ® Strain relief connector features 2-piece internal design features a nylon gripper for exceptional pullout protection and a neoprene grommet for a moisture-proof seal. Simple installation, cord can be installed without disassembly of the fitting. Suitable for NEMA 4 enclosures and other wet locations. Furnished complete with sealing ring and locknut.

Specifications

Brand Name O-Z/Gedney Sub Brand Grip-Tite®
Item Name Connector Type Strain Relief
Trade Size 1 in Connection Tapered MNPT
Thread Length 1 in Material Iron
Color/Finish Zinc-Plated Temperature Rating 90° C
Standards Third Party Certification:UL File Number E-11857, CSA 009795, Applicable Third Party Standards:UL 514B, CSA C22.2 No.18, Federal Specification W-F-406E, Suitable for use in Hazardous Locations under NEC Sec. 501-4(b), 502-4(a) (2) and 503-3(a), For Class I, Division 2, Class II, Division 1, 2 and Class III, Division 1, 2 Application For Securing And Sealing Cords Or Cables Entering Enclosures Or Raceways
UPC 783126506662

Packages

25 - UNIT - (25)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok