ozgsr100875

EGS 1 inch 0.750 inch-0.875 inch Cord Range Appleton Hub O-Z/Gedney Grip-Tite Type SR Straight Strain Relief Connector

In Stock
Price $17.07 / EA
Qty EA
Manufacturer:EGS
Manufacturer #:sr100875

Description

GRIP-TITE® Strain relief connector features 2-piece internal design features a nylon gripper for exceptional pullout protection and a neoprene grommet for a moisture-proof seal. Simple installation, cord can be installed without disassembly of the fitting. Suitable for NEMA 4 enclosures and other wet locations. Furnished complete with sealing ring and locknut.

Specifications

Brand Name O-Z/Gedney Sub Brand O-Z/Gedney™
Item Name Strain Relief Connector Type Straight, Grip-Tite
Trade Size 1 in Conductor Size 0.75 - 0.875 in
Connection Tapered MNPT Diameter 19.05 mm
Material Malleable Iron Body and Gland Nut Color/Finish Purple, Galvanic/Electrolytic Zinc Plated
Thread Size 1 in Temperature Rating 90 °C
Includes Sealing Ring, Locknut Standards UL File Number E-11857, CSA 009795, UL 514B, CSA C22.2 No.18, Federal Specification W-F-406E, Suitable for use in Hazardous Locations under NEC Sec. 501-4(b), 502-4(a) (2), and 503-3(a), For Class I, Division 2, Class II, Division 1, 2, and Class III, Division 1, 2, NEMA 4
Application For Securing and Sealing Cords or Cables Entering Enclosures or Raceways UPC 783126506679

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok