EGS 1 inch 0.875 inch-1 inch Cord Range Appleton Hub O-Z/Gedney Grip-Tite Type SR Straight Strain Relief Connector
Description
GRIP-TITEĀ® Strain relief connector features 2-piece internal design features a nylon gripper for exceptional pullout protection and a neoprene grommet for a moisture-proof seal. Simple installation, cord can be installed without disassembly of the fitting. Suitable for NEMA 4 enclosures and other wet locations. Furnished complete with sealing ring and locknut.
Specifications
Brand Name | O-Z/Gedney | Sub Brand | Grip-Tite® |
Item Name | Strain Relief Connector | Type | Type SR Grip-Tite Strain Relief Straight Connector |
Trade Size | 1 in | Conductor Size | 7/8 - 1 in |
Connection | Tapered MNPT | Material | Malleable Iron |
Color/Finish | Gray/Zinc Plated | Temperature Rating | 90 °C |
Includes | Zinc Plated Malleable Iron Gland Nut, Nylon Gripper, Neoprene Grommet, PVC or Buna-N Sealing Ring, Zinc Plated Steel Locknut | Standards | UL File Number E11857, CSA 009795, UL 514B, CSA C22.2 No. 18, Federal Specification W-F-406E, NEC Section 501-4(b), 502-4(a) (2), and 503-3(a), UL Class I, Division 2, Class II, Division 1, 2, and Class III, Division 1, 2 |
Application | For Securing and Sealing Cords or Cables Entering Enclosures or Raceways | UPC | 783126506686 |
Packages
25 - UNIT - (25) |