Abbotsford
tab2257

ABB 1 inch 90 Degree Bend Liquidtight Strain Relief Cord Connector - 0.8800in to 1.065in Cord Range

Price $89.4572 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:2257

Description

The T&B Steel Liquidtight Strain Relief Connector is suited for most general control and power cable applications. This series features sturdy neoprene bushings and tapered hub threads. APPLICATIONS:-Provide means for passing a cord cable (armored or unarmored) into an enclosure, through a bulkhead or into a rigid conduit. -Form a mechanical grip and water - and/or oil-resistant seal for cord and unarmored or jacketed armored round cables-Provide grounding continuity of cable armor

Specifications

Brand Name ABB Item Name Liquidtight Strain Relief Cord Connector
Type 90° Trade Size 1 in
Conductor Size 0.88 - 1.065 in Thread Length 19.84 mm
Material Malleable Iron Color/Finish Metallic/Untreated
Thread Type NPT Temperature Rating 105 degrees C
Includes Sealing Ring, Locknut Standards UL E13938, CSA Certified
Application For use in Hazardous Locations Where General Purpose Equipment is Specifically Permitted by NEC 501-4(B) UPC 786210022574

Packages

1 - UNIT - 1 5 - UNIT = 5 25 - UNIT = 25
This website uses cookies to ensure you get the best experience on our website. Read more
Ok