Abbotsford
tab2273

ABB 3/4 inch T&B Liquidtight 90 degree Strain Relief Connector

Price $31.7649 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:2273

Description

Strain relief fitting is used for industrial flexible cord and cables, provides adequate strain relief. Neoprene bushing makes liquidtight installation, applies pressure against cable the full length of bushing.

Specifications

Brand Name ABB Item Name Strain Relief Cord Connector
Type 90° Trade Size 3/4 in
Conductor Size 1/2 - 5/8 in Connection NPT
Thread Length 22.64 mm Material Malleable Iron
Color/Finish Metallic Temperature Rating 105 degrees C
Includes Sealing Ring, Locknut Standards UL File Number E13938, CSA Certified
Application Suitable for use in Hazardous Locations where General Purpose Equipment is Specifically Permitted by NEC 501-4(B) UPC 786210022734

Packages

1 - UNIT - 1 10 - UNIT = 10 50 - UNIT = 50 4500 - UNIT = 4500
This website uses cookies to ensure you get the best experience on our website. Read more
Ok