Abbotsford
tab2275

ABB 1 inch T&B Liquidtight 90 degree Strain Relief Connector

Price $50.1981 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:2275

Description

Strain relief fitting made of malleable iron with a hub size of 1 inch.

Specifications

Brand Name ABB Item Name Liquidtight Strain Relief Cord Connector
Type 90° Trade Size 1 in
Conductor Size 3/4 - 7/8 in Thread Length 20.63 mm
Material Malleable Iron Color/Finish Metallic/Untreated
Thread Type NPT Temperature Rating 105 degrees C
Includes Sealing Ring, Locknut Standards UL E13938, CSA Certified
Application For use in Hazardous Locations Where General Purpose Equipment is Specifically Permitted by NEC 501-4(B) UPC 786210022758

Packages

1 - UNIT - 1 5 - UNIT = 5 25 - UNIT = 25 2700 - UNIT - 2700
This website uses cookies to ensure you get the best experience on our website. Read more
Ok