Abbotsford
tab2280

ABB 1-1/4 inch T&B Liquidtight 90 degree Strain Relief Connector

Price $120.0989 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:2280

Description

Strain relief fitting made of malleable iron with a hub size of 1-1/4 inch.

Specifications

Brand Name ABB Item Name Strain Relief Elbow Cord Connector
Type 90° Trade Size 1-1/4 in
Conductor Size 1-3/8 - 1.485 in Connection NPT
Thread Length 20.63 mm Material Malleable Iron
Color/Finish Untreated Temperature Rating 105 degrees C
Includes Locknut Standards UL E13938, CSA Certified
Application For Suitable For Hazardous Locations Where General-Purpose Equipment is Specifically Permitted by NEC 501-4(B) UPC 786210022802

Packages

1 - UNIT - 1 2 - UNIT = 2 10 - UNIT = 10
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok