ABB 2 inch 90 Degree Bend Liquidtight Strain Relief Cord Connector - 1.125in to 1.375in Cord Range
Description
The T&B Liquidtight Strain Relief Connector is suited for most general control and power cable applications. This series features sturdy neoprene bushings and tapered hub threads. APPLICATIONS:- Provide means for passing a cord cable (armored or unarmored) into an enclosure, through a bulkhead or into a rigid conduit. - Form a mechanical grip and water - and/or oil-resistant seal for cord and unarmored or jacketed armored round cables- Provide grounding continuity of cable armor
Specifications
Brand Name | ABB | Item Name | Strain Relief Cord Connector |
Type | 90° | Conductor Size | 1-1/8 - 1-3/8 in |
Diameter | 2 in | Material | Malleable Iron |
Color/Finish | Metallic | Temperature Rating | 105 degrees C |
Standards | Coast Guard CG293, CSA Certified, UL E13938 | Application | For Hazardous Locations Where General Purpose Equipment is Specifically Permitted by NEC 501-4(B) |
UPC | 786210022840 |
Packages
1 - UNIT - 1 |