Abbotsford
tab2286

ABB 2 inch 90 Degree Bend Liquidtight Strain Relief Cord Connector - 1.625in to 1.875in Cord Range

Price $159.6157 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:2286

Description

The T&B Liquidtight Strain Relief Connector is suited for most general control and power cable applications. This series features sturdy neoprene bushings and tapered hub threads. APPLICATIONS:- Provide means for passing a cord cable (armored or unarmored) into an enclosure, through a bulkhead or into a rigid conduit. - Form a mechanical grip and water - and/or oil-resistant seal for cord and unarmored or jacketed armored round cables- Provide grounding continuity of cable armor

Specifications

Brand Name ABB Item Name Liquidtight Strain Relief Cord Connector
Type 90° Trade Size 2 in
Conductor Size 1-5/8 - 1-7/8 in Thread Length 21.43 mm
Material Malleable Iron Color/Finish Metallic/Untreated
Thread Type NPT Temperature Rating 105 degrees C
Includes Sealing Ring, Locknut Standards UL E13938, CSA Certified
Application For use in Hazardous Locations Where General Purpose Equipment is Specifically Permitted by NEC 501-4(B) UPC 786210022864

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok